Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 5/16" Low Lead Brass Male Coupling

  • Mfr # 700068-0506

  • Zoro # G3002995


product price: $8.19
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Tube Size
5/16 in
Pipe Size - Pipe Fitting
3/8 in
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700068-0506
Zoro #
G3002995
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
5/16 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
1/2-24 x 9/16-24
Thread Size B
3/8-18
Fitting Side A Tube Outer Diameter
5/16 in
Thread Size A
1/2-24
Fitting Side B Pipe Size
3/8 in
Pipe Size
3/8"
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 1
1/2-24

Details

Item
Compression Fitting Coupling
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF/ANSI 61 Annex G
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
300 psi
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Application
Gasoline, Oils, Potable Water
System of Measurement
Imperial
Compatible Tube Material
Aluminum, Copper, Plastic
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Fitting Shape
Straight
Connection
Compression x MNPT
Pressure (PSI)
300
Operating Pressure - Maximum
300 psi
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Fuels, Oils, Potable Water
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 1/2-24, Thread Size B 3/8-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.