3/8X1 1/2 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS
Mfr # 3724WFB
Zoro # G722725578
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME B18.22.1
Minimum Thickness
0.047 in
Thickness Tolerance
=+/- 0.048
Rockwell Hardness
B40
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3724WFB
Zoro #
G722725578
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Thickness
0.047 in
Outside Diameter
1-1/2 in
For Screw Size
3/8 in
Inside Diameter
0.406 in
Maximum Thickness
0.080 in
Details
Standards
ASME B18.22.1
Thickness Tolerance
=+/- 0.048
Item
Fender Washer
Rockwell Hardness
B40
System of Measurement
Inch
Material
Steel
Color
Black
Finish
Black Oxide
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.