3/8X1 3/4 Fender Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS
Mfr # 3728WFG
Zoro # G622725555
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Minimum Thickness
0.047 in
Material
Steel
Finish
Galvanized
Thickness Tolerance
=+/-0.041
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3728WFG
Zoro #
G622725555
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Thickness
0.047 in
Inside Diameter
0.406 - 0.422 in
For Screw Size
3/8 in
Maximum Thickness
0.080 in
Outside Diameter
1-3/4 in
Details
Material
Steel
Finish
Galvanized
Thickness Tolerance
=+/-0.041
System of Measurement
Inch
Item
Fender Washer
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.