3/8X1 3/4 Fender Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 3728WF

  • Zoro # G622725623


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Minimum Thickness
0.047 in
Material
Steel
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
=+/-0.041
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3728WF
Zoro #
G622725623
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Thickness
0.047 in
Outside Diameter
1-3/4 in
Inside Diameter
0.406 - 0.422 in
For Screw Size
3/8 in
Maximum Thickness
0.080 in

Details

Material
Steel
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
=+/-0.041
Rockwell Hardness
B40
Item
Fender Washer
Finish
Zinc Plated

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.