3/8X2 1/2 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 3740WFB

  • Zoro # G622725616


product price: $316.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Rockwell Hardness
B40
Standards
ASME B18.22.1
Finish
Black Oxide
Thickness Tolerance
=+/- 0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3740WFB
Zoro #
G622725616
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
2-1/2 in
Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Inside Diameter
0.422 in
For Screw Size
3/8 in

Details

System of Measurement
Inch
Item
Fender Washer
Rockwell Hardness
B40
Standards
ASME B18.22.1
Finish
Black Oxide
Thickness Tolerance
=+/- 0.015
Color
Black
Material
Steel

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.