3/8X2 1/2 Fender Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS

  • Mfr # 3740WFG

  • Zoro # G822725492


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Material
Steel
Thickness Tolerance
=+/-0.015
Inside Diameter
0.422 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3740WFG
Zoro #
G822725492
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
0.080 in
Outside Diameter
2-1/2 in
For Screw Size
3/8 in
Minimum Thickness
0.047 in
Inside Diameter
0.422 in

Details

Item
Fender Washer
Material
Steel
Thickness Tolerance
=+/-0.015
System of Measurement
Inch
Finish
Galvanized

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.