3/8X2 1/2 Fender Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 3740WF
Zoro # G322725527
product price:Â $362.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Minimum Thickness
0.047 in
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3740WF
Zoro #
G322725527
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Thickness
0.047 in
For Screw Size
3/8 in
Inside Diameter
0.422 in
Outside Diameter
2-1/2 in
Maximum Thickness
0.080 in
Details
Material
Steel
Item
Fender Washer
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
=+/-0.015
Rockwell Hardness
B40
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.