3/8X2 Fender Washer Zinc, 1 BOX OF 25 POUNDS
- Mfr # 3732WF
- Zoro # G722725455
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Standards
ASME B18.22.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3732WF
- Zoro #
- G722725455
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Rockwell Hardness
- B40
- Thickness Tolerance
- =+/-0.015
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 2 in
- Minimum Thickness
- 0.047 in
- Maximum Thickness
- 0.08 in
- Inside Diameter
- 0.422 in
Description
Flat Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.