Zoro Homepage

Tire Wire Pin Anchor, 3/8" Dia., 2" L, Alloy Steel Zinc Plated, 25 PK

  • Mfr # 3732ADSPR

  • Zoro # G7573397


product price: $57.19
/pk 25, $2.29/ea

Key Features

Anchor Bolt Type
Anchor Bolt
Anchor Diameter
3/8"
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732ADSPR
Zoro #
G7573397
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
3/8"
Overall Length
2"
Fastener Length
2"

Details

Anchor Bolt Type
Anchor Bolt
Item
Tire Wire Pin Anchor
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Anchor Bolts,3/8x2 ROUND SPLIT DR,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.