Shop ZORO SELECT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
39 1/3 in x 39 1/3 in x 34 1/2 in Shipping Crate, Kraft, Steel, Plywood
- Mfr # BNS13
- Zoro # G914741751
product price:Â
$
252.99
/ea
Key Features
Inside Length
39 1/3 in
Inside Width
39 1/3 in
Inside Height
34 1/2 in
Maximum Load Capacity
2,750 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS13
- Zoro #
- G914741751
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 2,750 lb
- Material
- Plywood/Metal
- Color
- Kraft
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Standards
- ISPM-15 Certified
- Weight
- 84 lb
- Includes
- (4) Loose Sides, Bottom, Lid
- Includes Pallet
- Pallet Included
- Forklift Access Type
- 4-Way
- Number of Pieces
- 4
- Stacking Strength
- 10,000 lb
- Load Capacity - Maximum
- 2,750 lb
- Product Type
- Nailess Crate
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
Dimensions
- Inside Length
- 39 1/3 in
- Inside Width
- 39 1/3 in
- Inside Height
- 34 1/2 in
- Outside Height
- 40 in
- Outside Width
- 40 in
- Outside Length
- 40 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 39 1/3x39 1/3x34 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 40 in, Outside Width 40 in, Outside Height 40 in, Stacking Strength 10,000 lb, Inside Length 39 1/3 in, Inside Width 39 1/3 in, Inside Height 34 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 84 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.