Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3VX280 Cogged, Wedge V-Belt, 28 in Outside Length, 3/8 in Top Width, 1 Ribs

  • Mfr # 42W439

  • Zoro # G3268067


product price: $20.99
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX280
Outside Length
28 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42W439
Zoro #
G3268067
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
28 in
Top Width
3/8 in
Belt Trade Size
3VX

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
3VX
Industry Number
3VX280
Number of Ribs
1
Number of Bands
1

Description

V-Belt,3VX280, Industry Number 3VX280, Number of Bands 1, Belt Trade Size 3VX, V-Belt Type Cogged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.