Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet

  • Mfr # 1597NTLTRW

  • Zoro # G8037618


product price: $26.99
/ea

Key Features

Current Rating
15 A
GFCI
Yes
Housing Color
White
Housing Material
Thermoplastic
Mounting Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1597NTLTRW
Zoro #
G8037618
UPC #
-
Country of Origin
China

Dimensions

Height
4-3/16"
Depth
1-1/8"
Width
1-3/4"
Maximum Wire Size
10 AWG
Overall Depth
1 in
Minimum Wire Size
14 AWG
Face Plate Width
1.7 in
Face Plate Height
2.7 in

Details

Item
Power Inlet
Current Rating
15 A
GFCI
Yes
Housing Color
White
Housing Material
Thermoplastic
Mounting Type
Box
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Includes
Auto-Ground Clip
Features
Built-In Night Light
Standards
cULus Listed, FSUL, UL Listed
Amps
15
Receptacle Type
Decorator Duplex
Color
White
Voltage Rating
125V AC
Reset Type
Automatic
Voltage
125VAC
Number of Outlets
2
Grade
Hospital Grade Fed. Spec.
Maximum Surge Current
6 mA
Wire Connection Type
Screw Terminals
For Environment
Institutional
Number of Gangs
1
Maximum Operating Temperature
150.8 Degrees F
Resistance Properties
Impact Resistant, Tamper Resistant
Self Testing
Yes
Compatible with Series
Radiant(R)
Hub Type
Feed Through
Wiring Method
Back, Side
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
IEC Configuration
309
Minimum Operating Temperature
-31 Degrees F
Contact Material
Brass
Market
Industrial
Number of Receptacles
2
Outlet Type
GFCI,Tamper-Resistant,Self-Test,Indoor,Residential
Is Tamper-Resistant
Yes
Amperage
15 A

Description

Power Inlet, Current Rating 15 A, GFCI Yes, Housing Color White, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, FSUL, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Reset Type Automatic, UL 94 Flammability Rating V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.