Shop ZORO SELECT
See all product information
Create Account
#4-40 Socket Head Cap Screw, Flat, Black Oxide 316 Stainless Steel, 3/16 in Length
- Mfr # ZHF60204C03-BX
- Zoro # G510397543
product price:Â
$
3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
Flat Head
Hex Drive
Thread Size
#4-40
Screw Length
3/16 in
Material
316 Stainless Steel
Finish
Black Oxide
Drive Size
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHF60204C03-BX
- Zoro #
- G510397543
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Thread Style
- Fully Threaded
- Minimum Yield Strength
- 30,000 psi
- Thread Fit
- 3A
- Countersink Angle
- 100 Degrees
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
- Pack Size
- Small Pack
- Material Quality Standards
- ASTM A276
- Manufacturer Location
- Made in US
- Material Grade/Class
- 316
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/16 in, Fastener Length 3/16 in, Head Height 0.059 in, Head Diameter 0.255 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276