Shop ZORO SELECT

#4-40 Socket Head Cap Screw, Button, Zinc Plated Steel, 3/8 in Length, 100 PK

  • Mfr # U07151.011.0037
  • Zoro # G6085816

product price: 
$
16.59
/pk of 100, $0.17/ea

Key Features

Button Head
Hex Drive
Thread Size
#4-40
Material
Steel
Finish
Zinc Plated
Drive Size
1/16 in
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07151.011.0037
Zoro #
G6085816
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Temp. Range
-50 Degrees to 550 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Minimum Temperature
-50 Degrees F
Finish Type
Zinc Plated
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Material Type
Steel
Maximum Temperature
550 Degrees F
Material Quality Standards
ASTM F835
Screw Head Type
Button
Material Grade
Alloy Steel
Min. Tensile Strength
145,000 psi
Fastener Industry Standards
ASME B18.3, ASTM F835
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
550 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Steel, Finish Zinc Plated, Thread Size #4-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.059 in, Head Diameter 0.213 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products