#4-40 x 1 1/4 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 50 PK

  • Mfr # ms24693c-12d

  • Zoro # G116465035


product price:  $8.89
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.78

Key Features

Phillips Drive
Flat Head
Thread Size
#4-40
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms24693c-12d
Zoro #
G116465035
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 1/4 in
Thread Size
#4-40
Overall Length
1 1/4 in
Screw Size
#4-40

Details

Type
Machine Screw
Material Grade/Class
18-8
Item
Military Standard Phil Flat 100 Degree
Material
Stainless Steel
Drive
Phillips
System of Measurement
Inch
Head Type
Flat

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products