#4-40 x 1 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ptm-4c-125
Zoro # G516462092
product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47
Key Features
Phillips Drive
Truss Head
Maximum Head Width
1/4 in
Overall Length
1 1/4 in
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-4c-125
Zoro #
G516462092
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
1/4 in
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Maximum Head Height
1/16 in
Drive Size
#1
Thread Size
#4-40
Screw Size
#4-40
Details
Material Grade/Class
18-8
Material
Stainless Steel
Drive
Phillips
Head Type
Truss
System of Measurement
Inch
Thread Type
Coarse
Finish
Passivated
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 1 1/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.