#4-40 x 11/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 91-xbm-4f-68

  • Zoro # G416461140


product price:  $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58

Key Features

Pan Head
Phillips Drive
Finish
Black Oxide
Type
Machine Screw
Thread Style
Fully Threaded
Maximum Head Height
3/32 in
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91-xbm-4f-68
Zoro #
G416461140
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Screw Size
#4-40
Overall Length
11/16 in
Maximum Head Width
19/32 in
Drive Size
#1
Fastener Length
11/16 in
Thread Size
#4-40

Details

Finish
Black Oxide
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Pan
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Fine
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 11/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products