Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 x 1/2 in Slotted Pan Machine Screw, Plain Nylon 6/6, 50 PK

  • Mfr # 010440P050

  • Zoro # G2730892


product price: $3.59
/pk 50, $0.07/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
Nylon 6/6
Finish
Plain
Tensile Strength
41 psi
Standards
ANSI/ASME B1.1, IFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010440P050
Zoro #
G2730892
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
1/2 in
Head Height
0.063 in
Head Dia.
0.205 to 0.219 in
Screw Size
#4
Maximum Head Width
7/32 in
Maximum Head Height
1/16 in
Head Width
0.219 in
Overall Length
9/16 in
Recommended Hole Size
7/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Nylon 6/6
Finish
Plain
Tensile Strength
41 psi
Standards
ANSI/ASME B1.1, IFI
Item
Machine Screw
Temp. Range (F)
-40 Degrees to 185 Degrees
Thread Type
Coarse
Thread Direction
Right Hand
Includes Nut
Nut Not Included
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Thread Style
Fully Threaded
Pack Size
Small
Includes Washer
Washer Not Included
Dimensional Standards
ANSI/ASME B1.1
Head Style
Round
Material Grade/Class
6/6
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.219 in, Head Height 0.063 in, Drive Size Not Applicable, Tensile Strength 41 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.