Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-buf-4c-25

  • Zoro # G916462616


product price: $8.59
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.18

Key Features

Flat Head
Phillips Drive
Tensile Strength
80,000 psi
Maximum Head Width
7/32 in
Material
Stainless Steel
Drive Size
#1
Maximum Head Height
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-4c-25
Zoro #
G916462616
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/32 in
Drive Size
#1
Maximum Head Height
3/64 in
Screw Size
#4-40
Overall Length
1/4 in
Fastener Length
1/4 in
Thread Size
#4-40

Details

Tensile Strength
80,000 psi
Head Type
Flat
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Finish
Black Oxide
Material Grade/Class
18-8
Drive
Phillips
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.