#4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # MPPEI0-400250-100P

  • Zoro # G3161374


product price:  $4.69
/pk 100, $0.05/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
1/4 in
Drive Size
#1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPEI0-400250-100P
Zoro #
G3161374
UPC #
00194484253134
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
1/4 in
Drive Size
#1
Washer Thickness
1/64 in
Head Height
0.068 in
Head Dia.
0.219 in
Washer Outside Diameter
15/64 in
Screw Size
#4
Head Width
0.219 in
Maximum Head Width
7/32 in
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.13
Item
Machine Screw
Washer Material
C1050-C1065 Steel
Washer Type
External Tooth
Washer O.D.
0.23 in
Dimensional Standards
ASME B18.13
Thread Type
Coarse
Pack Size
Small
Includes Washer
Washer Included
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

SEMS Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #4-40, Fastener Length 1/4 in, Head Width 0.219 in, Head Height 0.068 in, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 15/64 in, Washer Thickness 1/64 in, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products