#4-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # MSPII0-400250-100P

  • Zoro # G3173983


product price:  $4.25
/pk 100, $0.04/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPII0-400250-100P
Zoro #
G3173983
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
1/4 in
Head Height
0.068 in
Washer Thickness
1/64 in
Head Dia.
0.219 in
Screw Size
#4
Washer Outside Diameter
15/64 in
Head Width
0.219 in
Maximum Head Width
7/32 in
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.13
Item
Machine Screw
Washer O.D.
0.23 in
Washer Type
Internal Tooth
Washer Material
C1050-C1065 Steel
Thread Type
Coarse
Includes Washer
Washer Included
Pack Size
Small
Dimensional Standards
ASME B18.13
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Type
Machine Screw

Description

SEMS Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #4-40, Fastener Length 1/4 in, Head Width 0.219 in, Head Height 0.068 in, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 15/64 in, Washer Thickness 1/64 in, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.