#4-40 x 2 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-4c-250

  • Zoro # G016462943


product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30

Key Features

Phillips Drive
Pan Head
Overall Length
2 1/2 in
Drive Size
#1
Type
Machine Screw
Maximum Head Height
5/64 in
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-4c-250
Zoro #
G016462943
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Overall Length
2 1/2 in
Drive Size
#1
Maximum Head Height
5/64 in
Screw Size
#4-40
Fastener Length
2 1/2 in
Minimum Thread Length
1 1/2 in
Maximum Head Width
7/32 in

Details

Drive
Phillips
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
70,000 psi
Thread Style
Partially Threaded
Head Type
Pan
Material Grade/Class
18-8
Item
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 2 1/2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.