#4-40 x 27/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK

  • Mfr # 5GMA7

  • Zoro # G3446362


product price: $12.99
/pk 50, $0.26/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GMA7
Zoro #
G3446362
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
27/64 in
Drive Size
#1
Head Dia.
0.219 to 0.205 in
Head Height
0.08 in
Head Width
0.212 in
Screw Size
#4
Maximum Head Height
5/64 in
Overall Length
1/2 in
Maximum Head Width
7/32 in
Recommended Hole Size
7/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
ASME B18.6.3, Class 4, MIL-C-13924
Item
Machine Screw
Includes Nut
Nut Not Included
Pack Size
Small
Thread Style
Fully Threaded
Thread Type
Coarse
Includes Washer
Washer Not Included
Dimensional Standards
ASME B18.6.3
Material Quality Standards
Class 4, MIL-C-13924
Head Style
Round
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products