#4-40 x 3/16 in Phillips Pan Machine Screw, Stainless Steel, 100 PK
Mfr # ms51957-12d
Zoro # G316465651
product price: $8.99
/pk 100, $0.09/eaSold in multiples of 2 for $17.98
Key Features
Pan Head
Phillips Drive
Overall Length
3/16 in
Material Grade/Class
18-8
Material
Stainless Steel
Thread Size
#4-40
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-12d
Zoro #
G316465651
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/16 in
Thread Size
#4-40
Fastener Length
3/16 in
Screw Size
#4-40
Details
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Head Type
Pan
System of Measurement
Inch
Drive
Phillips
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 3/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.