This item is Discontinued.

Zoro Select #4-40 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 25000 PK B51140.011.0018

#4-40 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 25000 PK (Discontinued)

  • Mfr # B51140.011.0018
  • Zoro # G2861743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51140.011.0018
Zoro #
G2861743
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
3/16 in
Head Dia.
0.235 in
Head Height
0.068 in
Screw Size
#4-40
Minimum Head Width
0.191 in
Head Width
0.212 in
Maximum Head Width
0.212 in
Overall Length
3/16 in
Fastener Length
3/16 in

Details

System of Measurement
Inch
Head Type
Binding
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Type
Coarse
Thread Fit
2A
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 3/16 in, Head Width 0.212 in, Head Height 0.068 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.