This item is Discontinued.

Zoro Select #4-40 x 3/4 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 10800 PK B24212.011.0075

#4-40 x 3/4 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 10800 PK (Discontinued)

  • Mfr # B24212.011.0075
  • Zoro # G2066187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24212.011.0075
Zoro #
G2066187
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
3/4 in
Drive Size
#1
Head Height
0.075 in
Head Dia.
0.193 in
Maximum Head Height
0.075 in
Maximum Head Width
0.212 in
Screw Size
#4-40
Minimum Head Width
0.191 in
Minimum Head Height
0.062 in
Head Width
0.212 in
Overall Length
3/4 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Slotted/Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Thread Type
Coarse
Thread Style
Fully Threaded
Pack Size
Bulk
Thread Direction
Right Hand
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size #4-40, Fastener Length 3/4 in, Head Width 0.212 in, Head Height 0.075 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.212 in, Minimum Head Width 0.191 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.