#4-40 x 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-4C-75
Zoro # G016461755
product price:Â $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30
Key Features
Button Head
Torx Drive
Maximum Head Width
7/32 in
Material
Stainless Steel
Drive Size
T8
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-4C-75
Zoro #
G016461755
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7/32 in
Drive Size
T8
Thread Size
#4-40
Overall Length
3/4 in
Maximum Head Height
1/16 in
Fastener Length
3/4 in
Details
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Button
Dimensional Standards
ASME B18.3
System of Measurement
Inch
Item
Tamper Resistant Screw
Material Grade/Class
18-8
Resistance Properties
Tamper-Resistant
Drive
Torx
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #4-40, Fastener Length 3/4 in, Drive Size T8, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.