#4-40 x 3/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-4c-37

  • Zoro # G316461967


product price: $2.19
/pk 100, $0.02/ea
Sold in multiples of 5 for $10.95

Key Features

Phillips Drive
Oval Head
Dimensional Standards
ASME B18.6.3
Maximum Head Height
7/64 in
Thread Type
Coarse
Finish
Passivated
Maximum Head Width
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pom-4c-37
Zoro #
G316461967
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Fastener Length
3/8 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Drive Size
#1
Overall Length
3/8 in
Screw Size
#4-40

Details

Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Phillips
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Head Type
Oval
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products