CAD Drawings

Download CAD Files

#4-40 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24211.011.0037

  • Zoro # G2930261

CAD Available

product price:  $2.15
/pk 100, $0.02/ea

Key Features

Round Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U24211.011.0037
Zoro #
G2930261
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
3/8 in
Drive Size
#1
Head Height
0.211 in
Head Dia.
0.211 in
Maximum Head Height
7/32 in
Head Width
0.212 in
Maximum Head Width
7/32 in
Screw Size
#4

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded
Pack Size
Small
Thread Direction
Right Hand
Type
Machine Screw
CAD Available
Yes

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Head Width 0.212 in, Head Height 0.211 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products