#4-40 x 3/8 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-FP6-4C-37

  • Zoro # G816461061


product price:  $3.19
/pk 50, $0.06/ea
Sold in multiples of 10 for $31.90

Key Features

Torx Drive
Flat Head
Thread Type
Coarse
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive Size
T8
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-FP6-4C-37
Zoro #
G816461061
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
T8
Thread Size
#4-40
Maximum Head Width
7/32 in
Fastener Length
3/8 in
Overall Length
3/8 in
Maximum Head Height
5/64 in

Details

Thread Type
Coarse
Material
Stainless Steel
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
System of Measurement
Inch
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Drive
Torx
Type
Machine Screw
Item
Tamper Resistant Screw
Head Type
Flat
Material Grade/Class
18-8

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #4-40, Fastener Length 3/8 in, Drive Size T8, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products