#4-40 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfu-4c-62

  • Zoro # G316461592


product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Phillips Drive
Flat Head
Maximum Head Width
7/32 in
Finish
Passivated
Thread Type
Coarse
Type
Machine Screw
Fastener Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-4c-62
Zoro #
G316461592
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/32 in
Fastener Length
5/8 in
Screw Size
#4-40
Drive Size
#1
Maximum Head Height
3/64 in
Overall Length
5/8 in
Thread Size
#4-40

Details

Finish
Passivated
Thread Type
Coarse
Type
Machine Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Item
Machine Screw
Material Grade/Class
18-8
Head Type
Flat
System of Measurement
Inch
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.