
#4-40 x 7/16 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK
Mfr # 0407MSPN
Zoro # G2700422
product price: $78.99
/pk 2500, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
7/16 in
Material
Steel
Finish
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0407MSPN
Zoro #
G2700422
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Fastener Length
7/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Nylon
Tensile Strength
12,000 psi
Item
Machine Screw
Description
4-40X7/16 Slotted Pan Machine Screw Fully Threaded Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.