#4-48 x 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sfm-4f-50

  • Zoro # G116463697


product price:  $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30

Key Features

Flat Head
Slotted Drive
Thread Size
#4-48
Fastener Length
1/2 in
Dimensional Standards
ASME B18.6.3
Screw Size
#4-48
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-4f-50
Zoro #
G116463697
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-48
Fastener Length
1/2 in
Screw Size
#4-48
Overall Length
1/2 in
Maximum Head Width
7/32 in
Maximum Head Height
15/64 in

Details

Head Type
Flat
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
80,000 psi
Drive
Slotted
Thread Style
Fully Threaded
Thread Type
Fine
Type
Machine Screw
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-48, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.