#4-48 x 1/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-spm-4f-25

  • Zoro # G916464269


product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97

Key Features

Pan Head
Slotted Drive
Screw Size
#4-48
Overall Length
1/4 in
Thread Style
Fully Threaded
Type
Machine Screw
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-spm-4f-25
Zoro #
G916464269
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4-48
Thread Size
#4-48
Overall Length
1/4 in
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
Fastener Length
1/4 in

Details

Thread Style
Fully Threaded
Type
Machine Screw
Head Type
Pan
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Finish
Passivated
Thread Type
Fine
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Slotted

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-48, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products