#4-48 x 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-4f-75

  • Zoro # G816462723


product price: $4.69
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.38

Key Features

Pan Head
Phillips Drive
Maximum Head Width
7/32 in
Thread Type
Fine
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Size
#4-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-4f-75
Zoro #
G816462723
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/32 in
Thread Size
#4-48
Screw Size
#4-48
Drive Size
#1
Overall Length
3/4 in
Maximum Head Height
5/64 in
Fastener Length
3/4 in

Details

Thread Type
Fine
Material
Stainless Steel
Tensile Strength
70,000 psi
System of Measurement
Inch
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
Head Type
Pan
Drive
Phillips
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-48, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.