Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Butt Weld 304L SS Stub End Type A Sch 40

  • Mfr # 4381023880

  • Zoro # G3118132


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
End
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381023880
Zoro #
G3118132
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Overall Length
3 in
Fitting Side A Outside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Specific Fitting Shape
End
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Stub End
Basic Pipe Fitting Material
Metal
Item
Stub End Type A
Specific Pipe Fitting Shape
End
Pipe Fitting Schedule/Class
Schedule 40
Standards
403M-88a, Dimensions And Materials Conform To ASTM-A-403/A
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Material Grade
304L
Fitting Side A Type
Butt Weld
Color
Silver
For Pipe Schedule
40
Includes Seal
No
Maximum Operating Pressure
Refer to Specification
Schedule
40

Description

Stub End Type A, Stainless Steel, 304L, For Pipe Schedule 40, 4 in, Butt Weld, 4 1/2 in, 4 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.