Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Butt Weld 316L SS Stub End Type C Sch 10

  • Mfr # 4381023680

  • Zoro # G2530516


product price: $68.59
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Stub End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381023680
Zoro #
G2530516
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Overall Length
3 in
Fitting Side A Outside Diameter
4 1/2 in

Details

Specific Fitting Shape
End
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Stub End
Basic Pipe Fitting Material
Metal
Item
Stub End Type C
Standards
403M-88a, Dimensions And Materials Conform To ASTM-A-403/A
Specific Pipe Fitting Shape
End
Pipe Fitting Schedule/Class
Schedule 10
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
275 psi @ 150 Degrees F
Includes Seal
No
Fitting Side B Type
Butt Weld
For Pipe Schedule
10
Color
Silver
Fitting Side A Type
Butt Weld
Material Grade
316L
Schedule
10

Description

Stub End Type C, Stainless Steel, 316L, For Pipe Schedule 10, 4 in, Butt Weld, 4 1/2 in, 4 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.