Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Butt Weld T304 SS Long Tee

  • Mfr # V7W4.0

  • Zoro # G3969043


product price: $74.29
/ea

Key Features

Specific Fitting Shape
Tee
Surface Finish
Unpolished
Tube Size
4 in
Overall Length
7 3/4 in
Wall Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7W4.0
Zoro #
G3969043
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4 in
Overall Length
7 3/4 in
Wall Thickness
0.083 in
Fitting Side C Tube Outer Diameter
4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Wall Thickness
0.083 in
Fitting Side 3 Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Tee
Surface Finish
Unpolished
Specific Pipe Fitting Shape
Tee
Fitting Connection Type
Butt Weld
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Tee
Fitting Side A Connection Type
Butt Weld
Fitting Side C Connection Type
Butt Weld
Fitting Material
Stainless Steel
Exterior Finish
Unpolished
Application
Industrial
Fitting Shape
Extended Tee
Material Grade
304
Fitting Side B Connection Type
Butt Weld
Interior Finish
Unpolished
Standards
ASME, FISA, FPSA, ISPE, WCMA
Series
V7W
Fitting Side 3 Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld
Fitting Side 2 Connection Type
Butt Weld

Description

Sanitary Tee Fitting, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 7 3/4 in, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.