Zoro Homepage

4" Clamp T304 SS Heavy Wall Tank Ferrule

  • Mfr # EG14W4.0

  • Zoro # G3969637


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tank Welding Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
4 in
Overall Length
2 1/8 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG14W4.0
Zoro #
G3969637
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
4 in
Overall Length
2 1/8 in
Wall Thickness
0.211 in
Compatible Tube Outer Diameter
4 in
Fitting Side B Outside Diameter
4 32/125 in
Fitting Side A Inside Diameter
3 417/500 in
Compatible Tube Wall Thickness
0.211 in
Fitting Side A Outside Diameter
4 32/125 in
Fitting Side 1 Outside Diameter
4 1/4 in
Fitting Side 2 Outside Diameter
4 1/4 in
Fitting Side 1 Inside Diameter
3 7/8 in

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 32/125 in, Fitting Side B Outside Diameter 4 32/125 in, Overall Length 2 1/8 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.211 in, Fitting Side A Inside Diameter 3 417/500 in, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.