Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Clamp T316L SS Tee

  • Mfr # EG7-6L4.0

  • Zoro # G4081874


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
4 in
Overall Length
9 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG7-6L4.0
Zoro #
G4081874
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4 in
Overall Length
9 in
Wall Thickness
0.083 in
Fitting Wall Thickness
0.083 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side C Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 3 Tube Outer Diameter
4 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Tee
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Clamp
Tube Fitting Material
T316L Stainless Steel
Specific Pipe Fitting Shape
Tee
Application
Animal Food, Dairy, Personal Care
Fitting Side C Connection Type
Clamp
Material Grade
316L
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Clamp
Fitting Shape
Tee
Fitting Side B Connection Type
Clamp
Interior Finish
32 RA
Exterior Finish
32 RA
Fitting Side 3 Connection Type
Clamp
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Tee Fitting, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 9 in, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.