Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Clamp x Butt Weld T316L SS 90 Degree Elbow

  • Mfr # E2C-6L4.0

  • Zoro # G4089127


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Clamp x Butt Weld
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2C-6L4.0
Zoro #
G4089127
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4 in
Wall Thickness
0.083 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Wall Thickness
0.083 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Surface Finish
180 Grit ID/150 Grit OD
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Clamp x Butt Weld
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Clamp x Butt Weld
Tube Fitting Material
T316L Stainless Steel
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Material
Stainless Steel
Interior Finish
32 RA
Fitting Side B Connection Type
Butt Weld
Exterior Finish
32 RA
Application
Animal Food, Dairy, Personal Care
Material Grade
316L
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Clamp
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Butt Weld
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.