Zoro Homepage

4" FNPT SS Threaded Flange

  • Mfr # 4381001080

  • Zoro # G3341502


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381001080
Zoro #
G3341502
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
4"
Outside Dia.
9"
Pipe Size (Fittings)
4"
Pipe Size
4"
Flange Outside Diameter
9 in
Thread Size
4"
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Max. Pressure
150 psi
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ANSI B16.5; ASTM A182
Pipe Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Flange
Number of Holes
8
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Class 150
Maximum Operating Pressure
150 psi
Number of Bolt Holes
8
Color
Silver
Class
Class 150
Connection Surface
Raised Face
Material Grade
304
Type
Class 150

Description

Threaded Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x FNPT, 9 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.