Zoro Homepage

4" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT

  • Mfr # 1ZMU6

  • Zoro # G2572114


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Tube Material
SBR/Natural Rubber
Inside Dia.
4"
Outside Dia.
4.45"
Max. Pressure
125 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZMU6
Zoro #
G2572114
UPC #
190735419939
Country of Origin
China

Dimensions

Inside Dia.
4"
Outside Dia.
4.45"
Length
100 ft.
Bend Radius
Not Available
Hose Outside Dia.
4 1/2 in
Hose Length
100 ft
Hose Inside Dia.
4 in

Details

Item
Water Discharge Hose
Tube Material
SBR/Natural Rubber
Max. Pressure
125 psi
Color
White
Reinforcement
Polyester Jacket
Max. Temp.
180 Degrees F
Vacuum Rating
Not Rated
Hose Cover Material
Polyester
Hose Tube Material
SBR
Max. Working Pressure @ 70 F
125 psi
Hose Color
White
Temp. Range
-22 Degrees to 180 Degrees F
Hose Reinforcement Material
Fiber
Burst Pressure
375 psi
Safety Factor
3:1
Hose Configuration
Bulk Hose

Description

Water Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 100 ft, Hose Color White, Hose Tube Material SBR, Hose Cover Material Polyester, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -22 Degrees to 180 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 3:1, Hose Configuration Bulk Hose, Vacuum Rating Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.