Zoro Homepage

4" ID x 50 ft PVC Water Discharge Hose 100 PSI RD

  • Mfr # 45DU12

  • Zoro # G1806911


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
4"
Outside Dia.
4.32"
Max. Pressure
100 psi
Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DU12
Zoro #
G1806911
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
4"
Outside Dia.
4.32"
Length
50 ft.
Fitting Size
4 in x 4 in
Hose Inside Dia.
4 in
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in
Hose Length
50 ft

Details

Item
Water Discharge Hose
Tube Material
PVC
Max. Pressure
100 psi
Color
Red
Fitting Type
Cam and Groove C x Cam and Groove E
Includes
Gasket
Reinforcement
Synthetic Fabric
Max. Temp.
150 Degrees F
Hose Fitting B Type
Cam and Groove E
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Hose Cover Material
PVC
Hose Fitting A Type
Cam and Groove C
Max. Working Pressure @ 70 F
100 psi
Hose Tube Material
PVC
Hose Fittings
Aluminum 4 in Cam and Groove C x Aluminum 4 in Cam and Groove E
Water Hose Type
Water Discharge Hose
Hose Configuration
Coupled Assembly
Hose Color
Red
Temp. Range
5 Degrees to 150 Degrees F
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 100 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.