Zoro Homepage

4 in x 4 in x 72 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 4472

  • Zoro # G515226992


product price: $3.79
/ea
Sold in multiples of 15 for $56.85

Key Features

Inside Length
4 in
Inside Width
4 in
Inside Height
72 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4472
Zoro #
G515226992
UPC #
812578002429
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
4 in
Inside Height
72 in
Inside LxWxH
4x4x72

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Fluting Profile
C Flute
Closure Style
RSC
Moving Box Type
Trophies, Shelving, Fishing Rods

Description

Shipping Box, Box Style Standard, Trophies, Shelving, Fishing Rods, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 72 in, 4x4x72 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 in, Outside Width 4 in, Outside Height 72 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 3-8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.