4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNL14
Zoro # G3186671
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Nominal
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4BNL14
Zoro #
G3186671
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Nominal
4 in
Overall Pipe Length
18 in
Pipe Size (Fittings)
4"
Inside Dia.
4 1/64 in
Wall Thickness
0.234 in
Outside Dia.
4 1/2 in
Pipe Size (Nominal)
4"
Overall Length
18 in
Inside Diameter
4 1/64 in
Nominal Pipe Size
4 in
Outside Diameter
4 1/2 in
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 4 1/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 705 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 18 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.