Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" MNPT x 18" TBE Black Pipe Sch 160

  • Mfr # 83217

  • Zoro # G3500402


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
18 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83217
Zoro #
G3500402
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
18 in
Outside Dia.
4 1/2 in
Wall Thickness
0.516 in
Pipe Size (Fittings)
4"
Pipe Size (Nominal)
4"
Nominal Pipe Size
4 in
Outside Diameter
4 1/2 in
Overall Length
18 in
Inside Diameter
4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2800 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
3560 psi WSP @ 650 Degrees F
Standards
ANSI B1.20.1, ASTM A106, ASTM A733
Item
Black Pipe
Material (Pipe)
Black Steel
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Side A Gender
Male
Material
Steel
Fitting Compatibility
Class 6000
Side B Gender
Male
Gravity Flow
No
Maximum Steam Pressure
3560 psi @ 650 Degrees F
Side B Thread Type
NPT
Schedule
Schedule 160
Application
LP Gas, Natural Gas, Oil, Steam
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Maximum Operating Pressure
2800 psi @ 150 Degrees F
Thread Type
NPT
Side B Connection Type
Threaded
Finish/Coating
Black
Manufacture Location
Globally Sourced
Side A Thread Type
NPT

Description

Pipe, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2800 psi @ 150 Degrees F, Maximum Steam Pressure 3560 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 18 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.