Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" MNPT x 4" TBE CPVC Pipe Nipple Sch 80

  • Mfr # 9861-423

  • Zoro # G5329843


product price: $46.59
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
4 in
Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9861-423
Zoro #
G5329843
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
4 in
Pipe Size (Nominal)
4"
Pipe Size (Fittings)
4"
Outside Diameter
4 1/2 in
Overall Length
4 in
Nominal Pipe Size
4 in

Details

Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
CPVC
Max. Pressure
150 psi
Color
Gray
Standards
ASTM D1784, ASTM F439, NSF 14, NSF 61
Pipe Fitting Schedule/Class
Schedule 80
Item
CPVC Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Material (Pipe)
CPVC
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Nipple
Max. Temp.
176 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Thread Type
MNPT x MNPT
Application
Non-Potable Water, Potable Water
Side B Connection Type
Threaded
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Maximum Operating Pressure
160 psi @ 73 Degrees F
Side A Thread Type
NPT
Schedule
Schedule 80
Gravity Flow
No
Material
CPVC
Maximum Operating Temperature
210 Degrees F
Fitting Compatibility
Schedule 80
Material Trade Name
ChlorFIT
Side A Connection Type
Threaded
Side B Gender
Male
Minimum Operating Temperature
32 Degrees F

Description

Pipe Nipple, Application Acids, Chemicals, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.