Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" MNPT x 4" TOE PVC Pipe Nipple Sch 80

  • Mfr # 1890-040

  • Zoro # G2603011


product price: $40.19
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1890-040
Zoro #
G2603011
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
4 in
Pipe Size (Nominal)
4"
Pipe Size (Fittings)
4"
Inside Diameter
3 393/500 in
Nominal Pipe Size
4 in
Overall Length
4 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
PVC
Color
Gray
Pipe Thread Type
MNPT
Fittings Sub-Category
Nipples
Material (Pipe)
PVC
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x Socket
Item
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
160 psi @ 73 Degrees F
Standards
ASTM D1784
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Nipple
Max. Temp.
110 Degrees F
Pipe Fitting Material
PVC
Material
PVC
Application
Non-Potable Water, Potable Water
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
160 psi @ 73 Degrees F
Side A Connection Type
Threaded on One End
Schedule
Schedule 80
Side A Gender
Male
Side B Connection Type
Unthreaded
Thread Configuration
Threaded on One End
Maximum Operating Temperature
140 Degrees F

Description

Pipe Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 3 25/32 in, Material PVC, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 4 in, Overall Length 4 in, Resistance Properties Not Applicable, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.