Zoro Homepage

4" Polypropylene Cam Arm Lock

  • Mfr # SL-4G

  • Zoro # G1541337


product price: $15.19
/ea

Key Features

Fittings Sub-Category
Cam Arm Locks
Body Material
Glass Filled Polypropylene
Connection Type
Locking Arm
Coupler Size
4"
Pipe Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-4G
Zoro #
G1541337
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
4"
Pipe Size
4"
Hose Fitting Size
4"
Overall Length
6"
Coupling Size
4"
Pipe Size - Pipe Fitting
4"

Details

Fittings Sub-Category
Cam Arm Locks
Item
Locking Arm
Body Material
Glass Filled Polypropylene
Connection Type
Locking Arm
Includes Locking Arm
Yes
Fitting Type
Locking Arm
For Hose I.D.
4"
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Glass Filled Polypropylene
Material of Construction
Glass Filled Polypropylene

Description

Locking Arm, Body Material Glass Filled Polypropylene, Coupling Size 4 in, For Hose I.D. 4 in, Connection Type Locking Arm, Hose Fitting Size 4 in, Locking Arm, Overall Length 6 in, Includes Locking Arm Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.